Motion
H041364-100 GRY 2 4 100

BOSTON IND (DANFOSS)
H041364-100 GRY 2 4 100

Eaton H0413 Series Industrial Hose Food and Beverage;Dry Bulk Food Discharge
MI ITEM #10497335
MFR #H041364-100 GRY 2 4 100
List Price$57.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H041364-100 GRY 2 4 100

Eaton H0413 Series Industrial Hose Food and Beverage;Dry Bulk Food Discharge
MI ITEM #10497335
MFR #H041364-100 GRY 2 4 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.75/ft for your price

Overview

Mfr description
H041364-100 GRY 2 4 100
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Food and Beverage Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    50 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    200 psi
  • Inner Tube Material
    Natural Rubber
  • Hose Covering Material
    Modified Rubber
  • Hose Reinforcement Material
    Fabric and Wire
  • Color
    Gray
  • Minimum Bend Radius
    11 in
  • Length
    100.00 ft
  • Wall Thickness
    0.375 in
  • Dash Size
    -64
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove
  • Typical Applications
    Dry bulk transfer.
  • Manufacturer Upc Number
    639789271044
  • UPC_NO
    639789271044
  • Manufacturer Catalog
  • Hose Weight
    225.00 lbs/ft
  • Series
    H0413 Series
  • Min Operating Temperature
    -20 °F
  • Manufacturer Catalog Number
    H041364-100
  • Max Operating Temperature
    160 °F
  • Tube Material
    Natural Rubber
  • Abrasion Resistance
    Premium
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought