Motion
H043648-100 BLK 4 3 100

BOSTON IND (DANFOSS)
H043648-100 BLK 4 3 100

Eaton H0436 Series Industrial Hose Petroleum;Light Duty Petroleum S&D
MI ITEM #10497336
MFR #H043648-100 BLK 4 3 100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H043648-100 BLK 4 3 100

Eaton H0436 Series Industrial Hose Petroleum;Light Duty Petroleum S&D
MI ITEM #10497336
MFR #H043648-100 BLK 4 3 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H043648-100 BLK 4 3 100
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    100 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    400 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fiber and Helical Wire
  • Color
    Black
  • Minimum Bend Radius
    12 in
  • Length
    100.00 ft
  • Wall Thickness
    0.375 in
  • Dash Size
    -48
  • NMFC Number
    70
  • Typical Applications
    Suction and discharge of petroleum products
  • Manufacturer Upc Number
    639789270207
  • UPC_NO
    639789270207
  • Manufacturer Catalog
  • Hose Weight
    192.00 lbs/ft
  • Series
    H0436 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H043648-100
  • Max Operating Temperature
    160 °F
  • Tube Material
    Synthetic Rubber
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    1 Ply Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought