Motion
H052164-100 BLK 2 4 100

BOSTON IND (DANFOSS)
H052164-100 BLK 2 4 100

Eaton H0521 Series Industrial Hose Material Handling;Wildcat Heavy Duty Dry Material
Mi Item #10497337
MFR #H052164-100 BLK 2 4 100
Price$25.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H052164-100 BLK 2 4 100

Eaton H0521 Series Industrial Hose Material Handling;Wildcat Heavy Duty Dry Material
Mi Item #10497337
MFR #H052164-100 BLK 2 4 100

Mfr description
H052164-100 BLK 2 4 100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.23/ft

Specifications

Dimensions

  • Dash Size
    -64
  • Hose Weight
    276.99 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    12 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.8099 in
  • Wall Thickness
    0.503 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    300 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Hose Type
    Material Handling
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H052164-100
  • Manufacturer Upc Number
    639789271938
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Series
    H0521 Series
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Dry material transfer.
  • UPC_NO
    639789271938
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)