Motion
H052180-100 BLK 2 5 100

BOSTON IND (DANFOSS)
H052180-100 BLK 2 5 100

Eaton H0521 Series Industrial Hose Material Handling;Wildcat Heavy Duty Dry Material
MI ITEM #10497338
MFR #H052180-100 BLK 2 5 100
Price$33.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H052180-100 BLK 2 5 100

Eaton H0521 Series Industrial Hose Material Handling;Wildcat Heavy Duty Dry Material
MI ITEM #10497338
MFR #H052180-100 BLK 2 5 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.63/ft

Specifications

Dimensions

  • Dash Size
    -80
  • Hose Weight
    337.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    12 in
  • Nominal Hose Inner Diameter  
    5 in
  • Nominal Hose Outer Diameter  
    5.79 in
  • Wall Thickness
    0.3935 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    300 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Hose Type
    Material Handling
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H052180-100
  • Manufacturer Upc Number
    639789336705
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Series
    H0521 Series
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Dry material transfer.
  • UPC_NO
    639789336705
  • Working Pressure
    75 psi

Overview

Mfr description
H052180-100 BLK 2 5 100
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought