Motion
H052312GN-100
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Chemical Hose Type, Thermoplastic Tube Material, 100.00 ft Length
MI ITEM #10497341
MFR #H052312GN-100
List Price$19.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Chemical Hose Type, Thermoplastic Tube Material, 100.00 ft Length
MI ITEM #10497341
MFR #H052312GN-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.65/ft for your price

Overview

Mfr description
H052312GN-100 91300603AA0000DURO
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Thermoplastic
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fabric
  • Color
    Green
  • Minimum Bend Radius
    4 in
  • Length
    100.00 ft
  • Wall Thickness
    0.225 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Standards Met
    FDA Approved
  • Typical Applications
    Chemical transfer.
  • Manufacturer Upc Number
    639789355072
  • UPC_NO
    639789355072
  • Manufacturer Catalog
  • Hose Weight
    31.00 lbs/ft
  • Series
    H0523 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H052312GN-100
  • Max Operating Temperature
    250 °F
  • Tube Material
    Thermoplastic
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    4 Ply

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought