Motion
H052316GN-25
Industrial Hose Industrial Hose - 1 in Inner Diameter, 300 psi Working Pressure, Chemical Type, Thermoplastic Tube Material, EPDM Rubber Cover Material, 25.00 ft Length
MI ITEM #10497347
MFR #H052316GN-25
List Price$20.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1 in Inner Diameter, 300 psi Working Pressure, Chemical Type, Thermoplastic Tube Material, EPDM Rubber Cover Material, 25.00 ft Length
MI ITEM #10497347
MFR #H052316GN-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.91/ft for your price

Overview

Mfr description
H052316GN-25 91301003AA0000DURO
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Chemical
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Thermoplastic
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fabric
  • Color
    Green
  • Minimum Bend Radius
    5.5 in
  • Length
    25.00 ft
  • Dash Size
    -16
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Standards Met
    FDA Approved
  • Typical Applications
    Chemical transfer.
  • Manufacturer Catalog
  • Hose Weight
    13.75 lbs/ft
  • Series
    H0523 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H052316GN-25
  • Max Operating Temperature
    250 °F
  • Tube Material
    Thermoplastic
  • Cover Material
    EPDM Rubber
  • Reinforcement Material
    Textile
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    4 Ply

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought