Motion
H052364GN-100 91304003AA0000DURO

BOSTON IND (DANFOSS)
H052364GN-100 91304003AA0000DURO

Eaton H0523 Series Industrial Hose Chemical;Chemcat Petrochemical
MI ITEM #10497385
MFR #H052364GN-100 91304003AA0000DURO
Price$58.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H052364GN-100 91304003AA0000DURO

Eaton H0523 Series Industrial Hose Chemical;Chemcat Petrochemical
MI ITEM #10497385
MFR #H052364GN-100 91304003AA0000DURO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.13/ft

Specifications

Dimensions

  • Dash Size
    -64
  • Hose Weight
    226.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    15 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.67 in
  • Vacuum Rating
    28 inch mercury

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    700 psi
  • Color
    Green
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Construction
    4 Ply
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fabric
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    Thermoplastic
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H052364GN-100
  • Manufacturer Upc Number
    639789355324
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0523 Series
  • Standards Met
    FDA Approved
  • Tube Material
    Thermoplastic
  • Typical Applications
    Chemical transfer.
  • UPC_NO
    639789355324
  • Working Pressure
    175 psi

Overview

Mfr description
H052364GN-100 91304003AA0000DURO
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought