Motion
H055420-100
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 500 psi Working Pressure, Chemical Hose Type, Synthetic Rubber Tube Material, 1.00 ft Length
Mi Item #10497393
MFR #H055420-100
Price$55.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 500 psi Working Pressure, Chemical Hose Type, Synthetic Rubber Tube Material, 1.00 ft Length
Mi Item #10497393
MFR #H055420-100

Mfr description
H055420-100 1.25 INCH ID, 100 FT
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.65/ft

Specifications

Dimensions

  • Dash Size
    -20
  • Hose Weight
    0.87 lbs/ft
  • Length
    1.00 ft
  • Minimum Bend Radius
    7 in
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.82 in
  • Wall Thickness
    1.25 in

Details

  • Burst Pressure
    2000 psi
  • Color
    Black
  • Construction
    1 Ply Braid
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Synthetic fiber
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    H055420-100
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0554 Series
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Chemical transfer
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)