Motion
H059932-100 PRP 2 2 100

BOSTON IND (DANFOSS)
H059932-100 PRP 2 2 100

Eaton H0599 Series Industrial Hose Chemical;Chemcat Corrugated Petrochemical
Mi Item #10497405
MFR #H059932-100 PRP 2 2 100
Price$36.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H059932-100 PRP 2 2 100

Eaton H0599 Series Industrial Hose Chemical;Chemcat Corrugated Petrochemical
Mi Item #10497405
MFR #H059932-100 PRP 2 2 100

Mfr description
H059932-100 PRP 2 2 100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.74/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    116.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    5 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.64 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.3125 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Purple
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Construction
    Extruded
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Fabric and Wire
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    UHMW-PE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H059932-100
  • Manufacturer Upc Number
    639789275356
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0599 Series
  • Standards Met
    SAE J1942/1|USCG|NMMA
  • Tube Material
    UHMW-PE
  • Typical Applications
    Chemical transfer.
  • UPC_NO
    639789275356
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)