Motion
H106612-500R
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Food and Beverage Hose Type, Nitrile Tube Material, 500.00 ft Length
Mi Item #10497411
MFR #H106612-500R
Price$9.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Food and Beverage Hose Type, Nitrile Tube Material, 500.00 ft Length
Mi Item #10497411
MFR #H106612-500R

Mfr description
H106612-500R WHT 2 3/4 500
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/ft

Specifications

Dimensions

  • Dash Size
    -12
  • Hose Weight
    220.00 lbs/ft
  • Length
    500.00 ft
  • Minimum Bend Radius
    2.25 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.25 in
  • Wall Thickness
    0.25 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    800 psi
  • Color
    White
  • Compatible Fittings
    Barbed inserts, U series
  • Construction
    2-ply braid
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Fiber
  • Hose Type
    Food and Beverage Hose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H106612-500R
  • Manufacturer Upc Number
    639789266033
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H1066 Series
  • Tube Material
    Nitrile
  • Typical Applications
    Washdown food processing facilities and equipment, not for milk
  • UPC_NO
    639789266033
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)