Motion
H11506-550R RED 2 3/8 550

BOSTON IND (DANFOSS)
H11506-550R RED 2 3/8 550

Industrial Hose Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 550.00 ft Length
Mi Item #10497413
MFR #H11506-550R RED 2 3/8 550
Price$3.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H11506-550R RED 2 3/8 550

Industrial Hose Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 550.00 ft Length
Mi Item #10497413
MFR #H11506-550R RED 2 3/8 550

Mfr description
H11506-550R RED 2 3/8 550
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.13/ft

Specifications

Dimensions

  • Dash Size
    -6
  • Hose Weight
    104.50 lbs/ft
  • Length
    550.00 ft
  • Minimum Bend Radius
    3.5 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.72 in
  • Wall Thickness
    0.1725 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Red
  • Compatible Fittings
    U, Z, 430 U
  • Construction
    2-ply braid
  • Cover Material
    Nitrile Rubber
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H11506-550R
  • Manufacturer Upc Number
    725975011119
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Reinforcement Material
    Textile
  • Series
    H115 Series
  • Tube Material
    Nitrile Rubber
  • Typical Applications
    Air and multi purpose.
  • UPC_NO
    725975011119
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)