Motion
H11512
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 50.00 ft Length
MI ITEM #10497415
MFR #H11512
Your Price$5.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 50.00 ft Length
MI ITEM #10497415
MFR #H11512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.01/ft(List $5.76)

Overview

Mfr description
H11512 RED 2 3/4 50
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Polyester
  • Color
    Red
  • Minimum Bend Radius
    41 in
  • Length
    50.00 ft
  • Wall Thickness
    0.203 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    U, Z, 430 U
  • Typical Applications
    Air and multi purpose.
  • Manufacturer Upc Number
    725975011140
  • UPC_NO
    725975011140
  • Manufacturer Catalog
  • Hose Weight
    20.50 lbs/ft
  • Series
    H115 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H11512
  • Max Operating Temperature
    180 °F
  • Tube Material
    Nitrile Rubber
  • Cover Material
    Nitrile Rubber
  • Reinforcement Material
    Textile
  • Abrasion Resistance
    Standard
  • Construction
    2-ply braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text