Motion
H11512-550R
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Tube Material, 550.00 ft Length
Mi Item #10497416
MFR #H11512-550R
Price$4.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Tube Material, 550.00 ft Length
Mi Item #10497416
MFR #H11512-550R

Mfr description
H11512-550R RED 2 3/4 550
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/ft

Specifications

Dimensions

  • Dash Size
    -12
  • Hose Weight
    225.50 lbs/ft
  • Length
    550.00 ft
  • Minimum Bend Radius
    5.75 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.16 in
  • Wall Thickness
    0.205 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Red
  • Compatible Fittings
    U, Z, 430 U
  • Construction
    2-ply braid
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H11512-550R
  • Manufacturer Upc Number
    725975011157
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H115 Series
  • Tube Material
    Nitrile
  • Typical Applications
    Air and multi purpose.
  • UPC_NO
    725975011157
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)