Motion
H119324
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Petroleum Type, PVC Nitrile Blend Tube Material, 50.00 ft Length
Mi Item #10497423
MFR #H119324
Price$28.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Petroleum Type, PVC Nitrile Blend Tube Material, 50.00 ft Length
Mi Item #10497423
MFR #H119324

Mfr description
H119324 BLK 1 1 1/2 50
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.99/ft

Specifications

Dimensions

  • Dash Size
    -24
  • Hose Weight
    40.00 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    6 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.06 in
  • Wall Thickness
    0.56 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    900 psi
  • Color
    Black
  • Compatible Fittings
    Male NPT, Cam locks
  • Construction
    Extruded
  • Hose Covering Material
    PVC/nitrile blend
  • Hose Reinforcement Material
    Polyester and Helical Wire
  • Hose Type
    Petroleum
  • Inner Tube Material
    PVC Nitrile Blend
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H119324
  • Manufacturer Upc Number
    639789298447
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -20 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H1193 Series
  • Tube Material
    PVC Nitrile Blend
  • Typical Applications
    Heavy duty petroleum suction and discharge, petroleum and chemical transfer.
  • UPC_NO
    639789298447
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)