Motion
H119324-120
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Petroleum Type, PVC Nitrile Blend Tube Material, 120.00 ft Length
MI ITEM #10497425
MFR #H119324-120
List Price$28.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Petroleum Type, PVC Nitrile Blend Tube Material, 120.00 ft Length
MI ITEM #10497425
MFR #H119324-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.66/ft for your price

Overview

Mfr description
H119324-120 BLK 1 0 120
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    900 psi
  • Inner Tube Material
    PVC Nitrile Blend
  • Hose Covering Material
    PVC/nitrile blend
  • Hose Reinforcement Material
    Polyester and Helical Wire
  • Color
    Black
  • Minimum Bend Radius
    6 in
  • Length
    120.00 ft
  • Wall Thickness
    0.56 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Compatible Fittings
    Male NPT, Cam locks
  • Typical Applications
    Heavy duty petroleum suction and discharge, petroleum and chemical transfer.
  • Manufacturer Upc Number
    639789298461
  • UPC_NO
    639789298461
  • Manufacturer Catalog
  • Hose Weight
    96.00 lbs/ft
  • Series
    H1193 Series
  • Min Operating Temperature
    -20 °F
  • Manufacturer Catalog Number
    H119324-120
  • Max Operating Temperature
    180 °F
  • Tube Material
    PVC Nitrile Blend
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought