Motion
H119340-100
Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 300 psi Working Pressure, Petroleum Type, PVC Nitrile Blend Tube Material, 100.00 ft Length
MI ITEM #10497431
MFR #H119340-100
Price$53.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 300 psi Working Pressure, Petroleum Type, PVC Nitrile Blend Tube Material, 100.00 ft Length
MI ITEM #10497431
MFR #H119340-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.28/ft

Specifications

Dimensions

  • Dash Size
    -40
  • Hose Weight
    134.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    10 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.06 in
  • Wall Thickness
    0.56 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    900 psi
  • Color
    Black
  • Compatible Fittings
    Male NPT, Cam locks
  • Construction
    Extruded
  • Hose Covering Material
    PVC/nitrile blend
  • Hose Reinforcement Material
    Polyester and Helical Wire
  • Hose Type
    Petroleum
  • Inner Tube Material
    PVC Nitrile Blend
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H119340-100
  • Manufacturer Upc Number
    639789291288
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -20 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H1193 Series
  • Tube Material
    PVC Nitrile Blend
  • Typical Applications
    Heavy duty petroleum suction and discharge, petroleum and chemical transfer.
  • UPC_NO
    639789291288
  • Working Pressure
    300 psi

Overview

Mfr description
H119340-100 BLK 1 2 1/2 100
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought