Motion
H119364-100 BLK 1 4 100

BOSTON IND (DANFOSS)
H119364-100 BLK 1 4 100

Eaton H1193 Series Industrial Hose Petroleum;Royalflex 1193
MI ITEM #10497438
MFR #H119364-100 BLK 1 4 100
List Price$85.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H119364-100 BLK 1 4 100

Eaton H1193 Series Industrial Hose Petroleum;Royalflex 1193
MI ITEM #10497438
MFR #H119364-100 BLK 1 4 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.32/ft for your price

Overview

Mfr description
H119364-100 BLK 1 4 100
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    600 psi
  • Inner Tube Material
    PVC Nitrile Blend
  • Hose Covering Material
    PVC/nitrile blend
  • Hose Reinforcement Material
    Polyester and Helical Wire
  • Color
    Black
  • Minimum Bend Radius
    16 in
  • Length
    100.00 ft
  • Wall Thickness
    0.56 in
  • Dash Size
    -64
  • NMFC Number
    70
  • Compatible Fittings
    Male NPT, Cam locks
  • Typical Applications
    Heavy duty petroleum suction and discharge, petroleum and chemical transfer.
  • Manufacturer Upc Number
    639789298560
  • UPC_NO
    639789298560
  • Manufacturer Catalog
  • Hose Weight
    272.00 lbs/ft
  • Series
    H1193 Series
  • Min Operating Temperature
    -20 °F
  • Manufacturer Catalog Number
    H119364-100
  • Max Operating Temperature
    180 °F
  • Tube Material
    PVC Nitrile Blend
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought