Motion
H119624-200
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Water Suction & Discharge Type, PVC Tube Material, PVC Cover Material, 200.00 ft Length
MI ITEM #10497442
MFR #H119624-200
List Price$32.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Water Suction & Discharge Type, PVC Tube Material, PVC Cover Material, 200.00 ft Length
MI ITEM #10497442
MFR #H119624-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.83/ft for your price

Overview

Mfr description
H119624-200 BLU 1 1 1/2 200
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Water Suction & Discharge
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Hose Covering Material
    PVC
  • Hose Reinforcement Material
    Polyester and Helical Wire
  • Color
    Blue
  • Minimum Bend Radius
    6 in
  • Length
    200.00 ft
  • Wall Thickness
    0.25 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Compatible Fittings
    Male NPT, Cam locks
  • Standards Met
    MSHA Approved
  • Typical Applications
    Water and diluted pesticide transfer, water suction and discharge MSHA approved.
  • Manufacturer Upc Number
    639789274434
  • UPC_NO
    639789274434
  • Manufacturer Catalog
  • Hose Weight
    164.00 lbs/ft
  • Series
    H1196 Series
  • Min Operating Temperature
    -20 °F
  • Manufacturer Catalog Number
    H119624-200
  • Max Operating Temperature
    180 °F
  • Tube Material
    PVC
  • Cover Material
    PVC
  • Reinforcement Material
    Brass Plated Steel Wire
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought