Motion
H161418-100 CLR 1 7/8 100

BOSTON IND (DANFOSS)
H161418-100 CLR 1 7/8 100

Industrial Hose Industrial Hose - 7/8 in Inner Diameter, 30 psi Working Pressure, Food and Beverage Hose Type, PVC Tube Material, 100.00 ft Length
Mi Item #10497456
MFR #H161418-100 CLR 1 7/8 100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H161418-100 CLR 1 7/8 100

Industrial Hose Industrial Hose - 7/8 in Inner Diameter, 30 psi Working Pressure, Food and Beverage Hose Type, PVC Tube Material, 100.00 ft Length
Mi Item #10497456
MFR #H161418-100 CLR 1 7/8 100

Mfr description
H161418-100 CLR 1 7/8 100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -18
  • Hose Weight
    0.02 lbs/ft
  • Length
    100.00 ft
  • Nominal Hose Inner Diameter  
    7/8 in
  • Nominal Hose Outer Diameter  
    1.1299 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    90 psi
  • Color
    Clear
  • Compatible Fittings
    Barbed inserts with outer sleeve, ferrule or clamps.
  • Construction
    Extruded
  • Hose Covering Material
    PVC
  • Hose Type
    Food and Beverage Hose
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H161418-100
  • Manufacturer Upc Number
    639789271679
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    15 °F
  • NMFC Number
    70
  • Series
    H161 Series
  • Standards Met
    FDA Approved
  • Tube Material
    PVC
  • Typical Applications
    Food and beverage dispensing: bottling plants, ice making machines, air-conditioning drainage, refrigeration drainage, furnace drainage.
  • UPC_NO
    639789271679
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)