Motion
H181216-300R RED 2 1 300

BOSTON IND (DANFOSS)
H181216-300R RED 2 1 300

Eaton H1812 Series Industrial Hose Air and Multipurpose;Industrial Air & Water
MI ITEM #10497469
MFR #H181216-300R RED 2 1 300
List Price$7.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H181216-300R RED 2 1 300

Eaton H1812 Series Industrial Hose Air and Multipurpose;Industrial Air & Water
MI ITEM #10497469
MFR #H181216-300R RED 2 1 300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.83/ft for your price

Overview

Mfr description
H181216-300R RED 2 1 300
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Fiber
  • Color
    Red
  • Minimum Bend Radius
    7.39 in
  • Length
    300.00 ft
  • Wall Thickness
    0.22 in
  • Dash Size
    -16
  • NMFC Number
    70
  • Compatible Fittings
    U Series, Z Series, Barbed inserts, Eaton quick disconnect
  • Typical Applications
    General purpose air and water.
  • Manufacturer Upc Number
    639789269164
  • UPC_NO
    639789269164
  • Manufacturer Catalog
  • Hose Weight
    138.00 lbs/ft
  • Series
    H1812 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H181216-300R
  • Max Operating Temperature
    180 °F
  • Tube Material
    Nitrile
  • Abrasion Resistance
    Standard
  • Construction
    2-ply braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought