Motion
H198104RD-600R

BOSTON IND (DANFOSS)
H198104RD-600R

Industrial Hose Industrial Hose - 1/4 in Inner Diameter, 200 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, 600.00 ft Length
MI ITEM #10497479
MFR #H198104RD-600R
List Price$1.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H198104RD-600R

Industrial Hose Industrial Hose - 1/4 in Inner Diameter, 200 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, 600.00 ft Length
MI ITEM #10497479
MFR #H198104RD-600R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.90/ft for your price

Overview

Mfr description
H198104RD-600R RED 2 1/4 600
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    800 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Color
    Red
  • Minimum Bend Radius
    20 in
  • Length
    600.00 ft
  • Wall Thickness
    0.125 in
  • Dash Size
    -4
  • NMFC Number
    70
  • Compatible Fittings
    U Series, Z Series, TTC, Boss, Ground joint, Air hammer, Air king, Eaton quick disconnect
  • Typical Applications
    Air and multi purpose.
  • Manufacturer Upc Number
    639789268921
  • UPC_NO
    639789268921
  • Manufacturer Catalog
  • Hose Weight
    60.00 lbs/ft
  • Series
    H1981 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H198104RD-600R
  • Max Operating Temperature
    180 °F
  • Tube Material
    Synthetic Rubber
  • Abrasion Resistance
    Standard
  • Construction
    2 Ply Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought