Motion
H198212RD-600R

BOSTON IND (DANFOSS)
H198212RD-600R

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, 600.00 ft Length
Mi Item #10497497
MFR #H198212RD-600R
Price$4.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H198212RD-600R

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, 600.00 ft Length
Mi Item #10497497
MFR #H198212RD-600R

Mfr description
H198212RD-600R
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.67/ft

Specifications

Dimensions

  • Dash Size
    -12
  • Hose Weight
    222.00 lbs/ft
  • Length
    600.00 ft
  • Minimum Bend Radius
    20 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.19 in
  • Wall Thickness
    0.22 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Red
  • Compatible Fittings
    U Series, Z Series, TTC, Boss, Ground joint, Air hammer, Air king, Eaton quick disconnect
  • Construction
    4 Spiral
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H198212RD-600R
  • Manufacturer Upc Number
    639789264329
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H1982 Series
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Air multi purpose.
  • UPC_NO
    639789264329
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)