Motion
H27506BK-600R
Industrial Hose Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, PVC Tube Material, 600.00 ft Length
MI ITEM #10497512
MFR #H27506BK-600R
List Price$1.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, PVC Tube Material, 600.00 ft Length
MI ITEM #10497512
MFR #H27506BK-600R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.26/ft for your price

Overview

Mfr description
H27506BK-600R BLACK 3/8 600' RL
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Hose Covering Material
    PVC
  • Hose Reinforcement Material
    Textile
  • Color
    Black
  • Minimum Bend Radius
    1 in
  • Length
    600.00 ft
  • Dash Size
    -6
  • NMFC Number
    70
  • Compatible Fittings
    E, 265 P, Z, Barbed inserts, Quick acting or long shank, quick disconnect
  • Standards Met
    SAE J517
  • Typical Applications
    General purpose, low pressure, air and water.
  • Manufacturer Upc Number
    815628028448
  • UPC_NO
    815628028448
  • Manufacturer Catalog
  • Hose Weight
    72.00 lbs/ft
  • Series
    H275 Series
  • Min Operating Temperature
    -10 °F
  • Manufacturer Catalog Number
    H27506BK-600R
  • Max Operating Temperature
    150 °F
  • Tube Material
    PVC
  • Abrasion Resistance
    Premium
  • Construction
    2 Ply Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text