Motion
H27520BU-100
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 150 psi Working Pressure, Air & Multipurpose Type, PVC Tube Material, 100.00 ft Length
Mi Item #10497535
MFR #H27520BU-100
Price$5.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 150 psi Working Pressure, Air & Multipurpose Type, PVC Tube Material, 100.00 ft Length
Mi Item #10497535
MFR #H27520BU-100

Mfr description
H27520BU-100 BLUE 1.25 100'
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.00/ft

Specifications

Dimensions

  • Dash Size
    -20
  • Hose Weight
    19.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    3 in
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.69 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    600 psi
  • Color
    Blue
  • Compatible Fittings
    E, 265 P, Z, Barbed inserts, Quick acting or long shank, quick disconnect
  • Construction
    2 Ply Spiral
  • Hose Covering Material
    PVC
  • Hose Reinforcement Material
    Textile
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H27520BU-100
  • Manufacturer Upc Number
    810903031366
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -10 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H275 Series
  • Standards Met
    SAE J517
  • Tube Material
    PVC
  • Typical Applications
    General purpose, low pressure, air and water.
  • UPC_NO
    810903031366
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)