Motion
H28503-300R
Industrial Hose Industrial Hose - 3/16 in Inner Diameter, 250 psi Working Pressure, Food and Beverage Hose Type, PVC Tube Material, 300.00 ft Length
MI ITEM #10497539
MFR #H28503-300R
List Price$0.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/16 in Inner Diameter, 250 psi Working Pressure, Food and Beverage Hose Type, PVC Tube Material, 300.00 ft Length
MI ITEM #10497539
MFR #H28503-300R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.71/ft for your price

Overview

Mfr description
H28503-300R CLR 1 3/16 300
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Food and Beverage Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Hose Covering Material
    PVC
  • Hose Reinforcement Material
    Fiber
  • Color
    Clear
  • Minimum Bend Radius
    0.75 in
  • Length
    300.00 ft
  • Dash Size
    -3
  • NMFC Number
    70
  • Standards Met
    FDA Approved
  • Typical Applications
    For food and beverage dispensing, powdered food manufacturing, water and bilge lines, washdown hose, in-plant air and water service and spraying and conveying fertilizers and pesticides.
  • Manufacturer Upc Number
    639789269942
  • UPC_NO
    639789269942
  • Manufacturer Catalog
  • Hose Weight
    21.00 lbs/ft
  • Series
    H285 Series
  • Min Operating Temperature
    15 °F
  • Manufacturer Catalog Number
    H28503-300R
  • Max Operating Temperature
    150 °F
  • Tube Material
    PVC
  • Abrasion Resistance
    Premium
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought