Motion
H28516-200R
Industrial Hose Industrial Hose - 1 in Inner Diameter, 125 psi Working Pressure, Food & Beverage Hose Type, PVC Tube Material, PVC Cover Material, 200.00 ft Length
MI ITEM #10497550
MFR #H28516-200R
Price$2.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1 in Inner Diameter, 125 psi Working Pressure, Food & Beverage Hose Type, PVC Tube Material, PVC Cover Material, 200.00 ft Length
MI ITEM #10497550
MFR #H28516-200R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.65/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Weight
    64.00 lbs/ft
  • Length
    200.00 ft
  • Minimum Bend Radius
    3.5 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.313 in
  • Wall Thickness
    0.1565 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    500 psi
  • Color
    Clear
  • Construction
    Extruded
  • Cover Material
    PVC
  • Hose Covering Material
    PVC
  • Hose Reinforcement Material
    Fiber
  • Hose Type
    Food & Beverage Hose
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H28516-200R
  • Manufacturer Upc Number
    725975738900
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    15 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Reinforcement Material
    Textile
  • Series
    H285 Series
  • Standards Met
    FDA Approved
  • Tube Material
    PVC
  • Typical Applications
    For food and beverage dispensing, powdered food manufacturing, water and bilge lines, washdown hose, in-plant air and water service and spraying and conveying fertilizers and pesticides.
  • UPC_NO
    725975738900
  • Working Pressure
    125 psi

Overview

Mfr description
H28516-200R CLR 1 1 200
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought