Motion
H28524-100
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 100 psi Working Pressure, Food and Beverage Hose Type, PVC Tube Material, 100.00 ft Length
MI ITEM #10497551
MFR #H28524-100
Price$6.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 100 psi Working Pressure, Food and Beverage Hose Type, PVC Tube Material, 100.00 ft Length
MI ITEM #10497551
MFR #H28524-100

Mfr description
H28524-100 CLR 1 1 1/2 100
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.47/ft

Specifications

Dimensions

  • Dash Size
    -24
  • Hose Weight
    69.00 lbs/ft
  • Length
    100.00 ft
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.938 in
  • Wall Thickness
    0.219 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    400 psi
  • Color
    Clear
  • Construction
    Extruded
  • Hose Covering Material
    PVC
  • Hose Reinforcement Material
    Fiber
  • Hose Type
    Food and Beverage Hose
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H28524-100
  • Manufacturer Upc Number
    639789280121
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    15 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H285 Series
  • Standards Met
    FDA Approved
  • Tube Material
    PVC
  • Typical Applications
    For food and beverage dispensing, powdered food manufacturing, water and bilge lines, washdown hose, in-plant air and water service and spraying and conveying fertilizers and pesticides.
  • UPC_NO
    639789280121
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)