Motion
H34506-250R
Industrial Hose Industrial Hose - 3/8 in Inner Diameter, 3000 psi Working Pressure, Water Type, Nitrile Tube Material, 250.00 ft Length
Mi Item #10497559
MFR #H34506-250R
Price$6.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/8 in Inner Diameter, 3000 psi Working Pressure, Water Type, Nitrile Tube Material, 250.00 ft Length
Mi Item #10497559
MFR #H34506-250R

Mfr description
H34506-250R
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.24/ft

Specifications

Dimensions

  • Dash Size
    -6
  • Hose Weight
    45.00 lbs/ft
  • Length
    250.00 ft
  • Minimum Bend Radius
    2.5 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.64 in
  • Wall Thickness
    0.13 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    12000 psi
  • Color
    Blue
  • Compatible Fittings
    Z
  • Construction
    1 Ply Braid
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Water
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H34506-250R
  • Manufacturer Upc Number
    725975748107
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H345 Series
  • Standards Met
    MSHA Approved
  • Tube Material
    Nitrile
  • Typical Applications
    Hydraulics, pressure wash.
  • UPC_NO
    725975748107
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)