Motion
H34508-250R
Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 3000 psi Working Pressure, Water Type, Nitrile Tube Material, 250.00 ft Length
MI ITEM #10497563
MFR #H34508-250R
List Price$6.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 3000 psi Working Pressure, Water Type, Nitrile Tube Material, 250.00 ft Length
MI ITEM #10497563
MFR #H34508-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.62/ft for your price

Overview

Mfr description
H34508-250R BLU 1 1/2 250
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3000 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    12000 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Wire
  • Color
    Blue
  • Minimum Bend Radius
    3.5 in
  • Length
    250.00 ft
  • Wall Thickness
    0.14065 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Compatible Fittings
    Z
  • Standards Met
    MSHA Approved
  • Typical Applications
    Hydraulics, pressure wash.
  • Manufacturer Upc Number
    725975737200
  • UPC_NO
    725975737200
  • Manufacturer Catalog
  • Hose Weight
    72.00 lbs/ft
  • Series
    H345 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H34508-250R
  • Max Operating Temperature
    250 °F
  • Tube Material
    Nitrile
  • Abrasion Resistance
    Standard
  • Construction
    1 Ply Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text