Motion
H5752-100 RED 2 1 100

BOSTON IND (DANFOSS)
H5752-100 RED 2 1 100

Eaton H5752 Series Industrial Hose Specialty;Chemical Booster
MI ITEM #10497565
MFR #H5752-100 RED 2 1 100
List Price$14.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H5752-100 RED 2 1 100

Eaton H5752 Series Industrial Hose Specialty;Chemical Booster
MI ITEM #10497565
MFR #H5752-100 RED 2 1 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.82/ft for your price

Overview

Mfr description
H5752-100 RED 2 1 100
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Specialty
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    800 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    2400 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Polyester
  • Color
    Red
  • Minimum Bend Radius
    9 in
  • Length
    100.00 ft
  • Wall Thickness
    0.18505 in
  • Dash Size
    -16
  • NMFC Number
    70
  • Compatible Fittings
    Spanner hole type, Barway
  • Typical Applications
    Fire fighting equipment.
  • Manufacturer Upc Number
    639789281081
  • UPC_NO
    639789281081
  • Manufacturer Catalog
  • Hose Weight
    81.00 lbs/ft
  • Series
    H5752 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H5752-100
  • Max Operating Temperature
    180 °F
  • Tube Material
    Synthetic Rubber
  • Abrasion Resistance
    Standard
  • Construction
    2-ply braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text