Motion
H600216-100 RED 2 1 100

BOSTON IND (DANFOSS)
H600216-100 RED 2 1 100

Eaton H6002 Series Industrial Hose Air and Multipurpose;Bulldog Air
MI ITEM #10497571
MFR #H600216-100 RED 2 1 100
List Price$17.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H600216-100 RED 2 1 100

Eaton H6002 Series Industrial Hose Air and Multipurpose;Bulldog Air
MI ITEM #10497571
MFR #H600216-100 RED 2 1 100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.42/ft for your price

Overview

Mfr description
H600216-100 RED 2 1 100
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    400 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1600 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Material
    Polyester
  • Color
    Red
  • Length
    100.00 ft
  • Dash Size
    -16
  • NMFC Number
    70
  • Compatible Fittings
    U Series, Z Series, Boss, Ground joint, Air hammer, Air king, quick disconnect
  • Standards Met
    MSHA Approved
  • Typical Applications
    Air multi purpose.
  • Manufacturer Upc Number
    639789267689
  • UPC_NO
    639789267689
  • Manufacturer Catalog
  • Hose Weight
    67.00 lbs/ft
  • Series
    H6002 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H600216-100
  • Max Operating Temperature
    200 °F
  • Tube Material
    Nitrile
  • Abrasion Resistance
    Standard
  • Construction
    2-ply braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text