Motion
H600812-100
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 1200 psi Working Pressure, Air & Multipurpose Type, Nitrile Tube Material, 100.00 ft Length
MI ITEM #10497578
MFR #H600812-100
List Price$17.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 1200 psi Working Pressure, Air & Multipurpose Type, Nitrile Tube Material, 100.00 ft Length
MI ITEM #10497578
MFR #H600812-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.35/ft for your price

Overview

Mfr description
H600812-100 YEL 1 3/4 100
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    1200 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Material
    Wire
  • Color
    Yellow
  • Length
    100.00 ft
  • Wall Thickness
    0.55 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    U Series, Z Series, Boss, Ground joint, Air hammer, Air king, quick disconnect
  • Standards Met
    MSHA Approved
  • Typical Applications
    Air and multi purpose.
  • Manufacturer Upc Number
    639789268471
  • UPC_NO
    639789268471
  • Manufacturer Catalog
  • Hose Weight
    77.00 lbs/ft
  • Series
    H6008 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H600812-100
  • Max Operating Temperature
    200 °F
  • Tube Material
    Nitrile
  • Abrasion Resistance
    Standard
  • Construction
    1 Ply Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought