Motion
H602712-350R
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Steam Hose Type, EPDM Tube Material, 350.00 ft Length
MI ITEM #10497598
MFR #H602712-350R
Price$10.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Steam Hose Type, EPDM Tube Material, 350.00 ft Length
MI ITEM #10497598
MFR #H602712-350R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.91/ft

Specifications

Dimensions

  • Dash Size
    -12
  • Hose Weight
    143.50 lbs/ft
  • Length
    350.00 ft
  • Minimum Bend Radius
    1.22 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.19 in
  • Wall Thickness
    0.22 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2000 psi
  • Color
    Black
  • Compatible Fittings
    EJ Series
  • Construction
    1 Ply Braid
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Steam Hose
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H602712-350R
  • Manufacturer Upc Number
    639789279989
  • Max Operating Temperature
    388 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H6027 Series
  • Standards Met
    RMA Class A
  • Tube Material
    EPDM
  • Typical Applications
    Steam systems.
  • UPC_NO
    639789279989
  • Working Pressure
    200 psi

Overview

Mfr description
H602712-350R BLK 1 3/4 350
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought