Motion
H835920-150
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type, XLPE Tube Material, 150.00 ft Length
MI ITEM #10497599
MFR #H835920-150
Price$38.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type, XLPE Tube Material, 150.00 ft Length
MI ITEM #10497599
MFR #H835920-150

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.73/ft

Specifications

Dimensions

  • Dash Size
    -20
  • Hose Weight
    0.89 lbs/ft
  • Length
    150.00 ft
  • Minimum Bend Radius
    8 in
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.88 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.18505 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1000 psi
  • Color
    Yellow
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fiber and Helical Wire
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    XLPE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H835920-150
  • Manufacturer Upc Number
    639789298645
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -45 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H8359 Series
  • Tube Material
    XLPE
  • Typical Applications
    Chemical transfer.
  • UPC_NO
    639789298645
  • Working Pressure
    200 psi

Overview

Mfr description
H835920-150 YEL 2 1 1/4 150
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought