Motion
H835924-150
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type, XLPE Tube Material, 150.00 ft Length
MI ITEM #10497601
MFR #H835924-150
List Price$41.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 200 psi Working Pressure, Chemical Hose Type, XLPE Tube Material, 150.00 ft Length
MI ITEM #10497601
MFR #H835924-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.41/ft for your price

Overview

Mfr description
H835924-150 YEL 2 1 1/2 150
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    XLPE
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fiber and Helical Wire
  • Color
    Yellow
  • Minimum Bend Radius
    8 in
  • Length
    150.00 ft
  • Wall Thickness
    0.18505 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Typical Applications
    Chemical transfer.
  • Manufacturer Upc Number
    639789298652
  • UPC_NO
    639789298652
  • Manufacturer Catalog
  • Hose Weight
    133.50 lbs/ft
  • Series
    H8359 Series
  • Min Operating Temperature
    -45 °F
  • Manufacturer Catalog Number
    H835924-150
  • Max Operating Temperature
    150 °F
  • Tube Material
    XLPE
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text