Motion
H835940-150
Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Chemical Hose Type, XLPE Tube Material, 150.00 ft Length
MI ITEM #10497604
MFR #H835940-150
Price$69.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Chemical Hose Type, XLPE Tube Material, 150.00 ft Length
MI ITEM #10497604
MFR #H835940-150

Mfr description
H835940-150 YEL 2 2 1/2 150
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.99/ft

Specifications

Dimensions

  • Dash Size
    -40
  • Hose Weight
    210.00 lbs/ft
  • Length
    150.00 ft
  • Minimum Bend Radius
    12 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.13 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.3125 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    700 psi
  • Color
    Yellow
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Construction
    Extruded
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fiber and Helical Wire
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    XLPE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H835940-150
  • Manufacturer Upc Number
    639789296634
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -45 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H8359 Series
  • Tube Material
    XLPE
  • Typical Applications
    Chemical transfer.
  • UPC_NO
    639789296634
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)