Motion
H835948-150 YEL 2 3 150

BOSTON IND (DANFOSS)
H835948-150 YEL 2 3 150

Eaton H8359 Series Industrial Hose Chemical;Panther Chemical
MI ITEM #10497605
MFR #H835948-150 YEL 2 3 150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H835948-150 YEL 2 3 150

Eaton H8359 Series Industrial Hose Chemical;Panther Chemical
MI ITEM #10497605
MFR #H835948-150 YEL 2 3 150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H835948-150 YEL 2 3 150
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Chemical Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • Burst Pressure
    700 psi
  • Inner Tube Material
    XLPE
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fiber and Helical Wire
  • Color
    Yellow
  • Minimum Bend Radius
    16 in
  • Length
    150.00 ft
  • Wall Thickness
    0.3125 in
  • Dash Size
    -48
  • NMFC Number
    70
  • Compatible Fittings
    Cam and groove, Combination nipple, Male NPT
  • Typical Applications
    Chemical transfer.
  • Manufacturer Upc Number
    639789298669
  • UPC_NO
    639789298669
  • Manufacturer Catalog
  • Hose Weight
    246.00 lbs/ft
  • Series
    H8359 Series
  • Min Operating Temperature
    -45 °F
  • Manufacturer Catalog Number
    H835948-150
  • Max Operating Temperature
    150 °F
  • Tube Material
    XLPE
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    Extruded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought