Motion
H90016-150 BLK 2 1 150

BOSTON IND (DANFOSS)
H90016-150 BLK 2 1 150

Eaton H900 Series Industrial Hose Liquefied Petroleum Gas;UL LPG
MI ITEM #10497613
MFR #H90016-150 BLK 2 1 150
Price$9.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H90016-150 BLK 2 1 150

Eaton H900 Series Industrial Hose Liquefied Petroleum Gas;UL LPG
MI ITEM #10497613
MFR #H90016-150 BLK 2 1 150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.75/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Weight
    78.00 lbs/ft
  • Length
    150.00 ft
  • Minimum Bend Radius
    12 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.53 in
  • Wall Thickness
    0.25 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1750 psi
  • Color
    Black
  • Compatible Fittings
    U Series, Swage or Crimp male couplings
  • Construction
    2-ply braid
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Hose Type
    Liquefied Petroleum Gas
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H90016-150
  • Manufacturer Upc Number
    639789262103
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H900 Series
  • Standards Met
    RMA Class A
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    LPG
  • UPC_NO
    639789262103
  • Working Pressure
    350 psi

Overview

Mfr description
H90016-150 BLK 2 1 150
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought