Motion
H90116-300R 300 FT

BOSTON IND (DANFOSS)
H90116-300R 300 FT

Eaton H901 Series Industrial Hose Petroleum;HOSE:BW PAN CUREC
Mi Item #10497615
MFR #H90116-300R 300 FT
Price$11.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H90116-300R 300 FT

Eaton H901 Series Industrial Hose Petroleum;HOSE:BW PAN CUREC
Mi Item #10497615
MFR #H90116-300R 300 FT

Mfr description
H90116-300R 300 FT
  • Industry leader since 1870|Designed for safety and reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.59/ft

Specifications

Dimensions

  • Dash Size
    -3
  • Hose Weight
    0.46 lbs/ft
  • Length
    1.00 ft
  • Minimum Bend Radius
    2 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.5 in
  • Wall Thickness
    1 in

Details

  • Burst Pressure
    1000 psi
  • Color
    Black
  • Construction
    2-ply braid
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Nylon
  • Hose Type
    Petroleum
  • Inner Tube Material
    Nylon Veneer
  • Manufacturer Catalog Number
    H90116-300R
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H901 Series
  • Standards Met
    RMA Class A
  • Tube Material
    Nylon Veneer
  • Typical Applications
    Fuel and petroleum transfer
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)