Motion
H90122-175
Industrial Hose Industrial Hose - 1-3/8 in Inner Diameter, 250 psi Working Pressure, Petroleum Type, Nitrile Tube Material, 175.00 ft Length
Mi Item #10497617
MFR #H90122-175
Price$13.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-3/8 in Inner Diameter, 250 psi Working Pressure, Petroleum Type, Nitrile Tube Material, 175.00 ft Length
Mi Item #10497617
MFR #H90122-175

Mfr description
H90122-175 RED 2 1 3/8 175
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.94/ft

Specifications

Dimensions

  • Dash Size
    -22
  • Hose Weight
    0.66 lbs/ft
  • Length
    175.00 ft
  • Nominal Hose Inner Diameter  
    1-3/8 in
  • Nominal Hose Outer Diameter  
    1.86 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1000 psi
  • Color
    Red
  • Compatible Fittings
    Internally expanded permanent attached, Reattachable
  • Construction
    2-ply braid
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Fiber
  • Hose Type
    Petroleum
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H90122-175
  • Manufacturer Upc Number
    639789341679
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H901 Series
  • Standards Met
    RMA Class A
  • Tube Material
    Nitrile
  • Typical Applications
    Fuel and petroleum transfer.
  • UPC_NO
    639789341679
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)