Motion
H960316-150 BLK 2 1 150

BOSTON IND (DANFOSS)
H960316-150 BLK 2 1 150

Eaton H9603 Series Industrial Hose Specialty - Road Construction;Hot Tar Pumping
MI ITEM #10497630
MFR #H960316-150 BLK 2 1 150
Price$22.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H960316-150 BLK 2 1 150

Eaton H9603 Series Industrial Hose Specialty - Road Construction;Hot Tar Pumping
MI ITEM #10497630
MFR #H960316-150 BLK 2 1 150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.63/ft

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Weight
    135.00 lbs/ft
  • Length
    150.00 ft
  • Minimum Bend Radius
    12 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.56 in
  • Wall Thickness
    0.2815 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2500 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    2-ply braid
  • Hose Covering Material
    Chlorinated Polyethylene
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Specialty - Road Construction
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H960316-150
  • Manufacturer Upc Number
    639789269850
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H9603 Series
  • Standards Met
    RMA Class A
  • Tube Material
    Nitrile
  • Typical Applications
    Petroleum transfer.
  • UPC_NO
    639789269850
  • Working Pressure
    250 psi

Overview

Mfr description
H960316-150 BLK 2 1 150
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought