Motion
H961008YW-350R

BOSTON IND (DANFOSS)
H961008YW-350R

Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 1000 psi Working Pressure, Food and Beverage Hose Type, Nitrile Tube Material, 350.00 ft Length
MI ITEM #10497633
MFR #H961008YW-350R
Price$6.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H961008YW-350R

Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 1000 psi Working Pressure, Food and Beverage Hose Type, Nitrile Tube Material, 350.00 ft Length
MI ITEM #10497633
MFR #H961008YW-350R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.11/ft

Specifications

Dimensions

  • Dash Size
    -8
  • Hose Weight
    96.00 lbs/ft
  • Length
    350.00 ft
  • Minimum Bend Radius
    5 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.85 in
  • Wall Thickness
    0.175 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    4000 psi
  • Color
    Yellow
  • Compatible Fittings
    U Series
  • Construction
    1 Ply Braid
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Food and Beverage Hose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H961008YW-350R
  • Manufacturer Upc Number
    639789262189
  • Max Operating Temperature
    82 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H9610 Series
  • Tube Material
    Nitrile
  • Typical Applications
    Food clean-up.
  • UPC_NO
    639789262189
  • Working Pressure
    1000 psi

Overview

Mfr description
H961008YW-350R YEL 1 1/2 350
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought