Motion
H962148 BLK 2 3 50

BOSTON IND (DANFOSS)
H962148 BLK 2 3 50

Eaton H9621 Series Industrial Hose Air and Multipurpose;Bulldog Yellow Jack
Mi Item #10497636
MFR #H962148 BLK 2 3 50
Price$87.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H962148 BLK 2 3 50

Eaton H9621 Series Industrial Hose Air and Multipurpose;Bulldog Yellow Jack
Mi Item #10497636
MFR #H962148 BLK 2 3 50

Mfr description
H962148 BLK 2 3 50
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.21/ft

Specifications

Dimensions

  • Dash Size
    -48
  • Hose Weight
    3.60 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    9.5 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    4 in
  • Wall Thickness
    1 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1800 psi
  • Color
    Black
  • Construction
    3 Braid
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Material
    Wire
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H962148
  • Manufacturer Upc Number
    639789274564
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H9621 Series
  • Tube Material
    Nitrile
  • Typical Applications
    Air and multi purpose.
  • UPC_NO
    639789274564
  • Working Pressure
    450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)