Motion
H969924
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 500 psi Working Pressure, Chemical Hose Type, EPDM Tube Material, 50.00 ft Length
MI ITEM #10497645
MFR #H969924
Price$39.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 500 psi Working Pressure, Chemical Hose Type, EPDM Tube Material, 50.00 ft Length
MI ITEM #10497645
MFR #H969924

Mfr description
H969924 YEL 2 1 1/2 50
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.37/ft

Specifications

Dimensions

  • Dash Size
    -24
  • Hose Weight
    75.00 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    8 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.19 in
  • Wall Thickness
    0.345 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2400 psi
  • Color
    Yellow
  • Compatible Fittings
    Cam and groove, Combinaition nipple, Male NPT
  • Construction
    3 Braid
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Polyester and Wire
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H969924
  • Manufacturer Upc Number
    639789266002
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H9699 Series
  • Tube Material
    EPDM
  • Typical Applications
    Hot liquid transfer.
  • UPC_NO
    639789266002
  • Working Pressure
    500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)