Motion
H969932 YEL 2 2 50

BOSTON IND (DANFOSS)
H969932 YEL 2 2 50

Eaton H9699 Series Industrial Hose Chemical;Alleycat Hot Liquid
Mi Item #10497647
MFR #H969932 YEL 2 2 50
Price$41.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H969932 YEL 2 2 50

Eaton H9699 Series Industrial Hose Chemical;Alleycat Hot Liquid
Mi Item #10497647
MFR #H969932 YEL 2 2 50

Mfr description
H969932 YEL 2 2 50
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.06/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    88.50 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    16 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.69 in
  • Wall Thickness
    0.345 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2400 psi
  • Color
    Yellow
  • Compatible Fittings
    Cam and groove, Combinaition nipple, Male NPT
  • Construction
    3 Braid
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Polyester and Wire
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H969932
  • Manufacturer Upc Number
    639789271082
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H9699 Series
  • Tube Material
    EPDM
  • Typical Applications
    Hot liquid transfer.
  • UPC_NO
    639789271082
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)