Overview
Mfr description
201302 16 & 20VC AIR CONN TUBE KIT
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesVC Series
- Manufacturer Catalog Number201302
- Weight0.05 lb
- Package ContentsAir Connection Tube
- Length0.94 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data