Overview
Mfr description
308082 20DBBS SHIELD BRACKET
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDBBS Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number308082
- Weight0.10 lb
- Product MaterialCarbon Steel
- Length1.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data