Specifications
Dimensions
- Bore Inside Diameter0.703 in
- End Size 13/4 IN
- End Size 21/2 IN
- Hex Size 11.125 in
- Length0.59 in
Details
- Angle ShapeStraight
- ApplicationOther
- End Gender 1Male
- End Gender 2Female
- End Type 1PTF SAE Short
- Manufacturer Catalog Number308194
- Thread SealantNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)