Motion
308593
Airflex Spare Part Shoulder Screw
MI ITEM #10497949
MFR #308593
List Price$144.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Shoulder Screw
MI ITEM #10497949
MFR #308593

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.68/each for your price

Overview

Mfr description
308593 METRIC SHOLDER SCREW (M16X2.0
  • Simplified design: only 3 moving parts
  • Compact yet powerful package
  • Two-piece, pre-loaded pressure balance plate

Specifications

  • Manufacturer Catalog Number
    308593
  • Head Style
    Flat
  • Material
    Carbon steel
  • Thread Length
    0.705 in
  • Thread Size
    M16 x 2.0
  • Length
    1.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought