Overview
Mfr description
514693 18WCBD DUAL PISTON
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesWCBD Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number514693
- Weight21.00 lb
- Product MaterialAluminum
- Length18.97 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data